Film Tape, Polyethylene Film, Transparent
Mfr # 1382823
Zoro # G321857380
product price: $11.35
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1382823
Zoro #
G321857380
UPC #
-
Country of Origin
United States
Description
Film Tape, Imperial Tape Length 36 yd, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 190 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Series Not Applicable, Environment Indoor, Adhesion to Steel 50 oz/in, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 11 lb/in, Tape Core Diameter 3 in, Tape Elongation 400 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.