Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Polyethylene Film, White

  • Mfr # 1349240

  • Zoro # G721857393


product price: $11.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1349240
Zoro #
G721857393
UPC #
-
Country of Origin
United States

Description

Film Tape, Imperial Tape Length 36 yd, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 190 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Series 757, Environment Indoor, Adhesion to Steel 50 oz/in, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 11 lb/in, Tape Core Diameter 3 in, Tape Elongation 400 Percent, Surface Compatibility Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.