Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
629
Zoro #
G116506288
UPC #
742366987129
Country of Origin
United States
Details
Item
Film Tape
Description
Film Tape, Imperial Tape Length 54 5/8 yd, Tape Backing Material Polypropylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Series 629, Tape Type Surface Protection Tape, Environment Outdoor, Adhesion to Steel 50 oz/in, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 100 lb/in, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.