Foil Tape, Acrylic, Silver, Indoor/Outdoor
Mfr # 340X (A)
Zoro # G616521132
product price: $29.19
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
340X (A)
Zoro #
G616521132
UPC #
742366014047
Country of Origin
United States
Details
Item
Foil Tape
Description
Foil Tape, Common Industry Aviation, Automotive, HVAC/R, Assembly and Manufacturing, Environment Indoor/Outdoor, Imperial Tape Length 50 3/8 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -35 Degrees F, Series 340X, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Liner Material Paper, Tape Adhesive Format Single-Sided, Standards UL 181A-P, UL 181B-FX, Tape Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.