Zoro Homepage

Foil Tape, Acrylic, Silver, Indoor/Outdoor

  • Mfr # 340X (A)

  • Zoro # G616521200


product price: $16.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340X (A)
Zoro #
G616521200
UPC #
742366014030
Country of Origin
United States

Details

Item
Foil Tape

Description

Foil Tape, Common Industry Aviation, Automotive, HVAC/R, Assembly and Manufacturing, Environment Indoor/Outdoor, Imperial Tape Length 50 3/8 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -35 Degrees F, Series 340X, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Liner Material Paper, Tape Adhesive Format Single-Sided, Standards UL 181A-P, UL 181B-FX, Tape Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.