Zoro Homepage

Foil Tape, Acrylic, Silver, Outdoor

  • Mfr # 339 (A)

  • Zoro # G816521161


product price: $25.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
339 (A)
Zoro #
G816521161
UPC #
-
Country of Origin
United States

Details

Item
Foil Tape

Description

Foil Tape, Common Industry HVAC/R, Environment Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 1/2 in, Maximum Tape Performance Temperature 325 Degrees F, Minimum Tape Performance Temperature -25 Degrees F, Series 339, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Liner Material Kraft Paper, Tape Adhesive Format Single-Sided, Standards UL 181A-P, UL 181B-FX, Tape Color Silver, Tape Resistance Properties Mold-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.