FoilMastic Printed Foil/Butyl 17 mil
- Mfr # 360-17
- Zoro # G225078102
product price:Â
$
26.35
/ea
Key Features
Tape Adhesive Material
Rubber
Minimum Tape Performance Temperature
-20 Degrees F
Tape Color
Silver
Tape Thickness
17 mil
Series
360-17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-17
- Zoro #
- G225078102
- UPC #
- 742366994158
- Country of Origin
- United States
- Item
- FoilMastic Printed Foil/Butyl 17 mil
- Tape Adhesive Material
- Rubber
- Minimum Tape Performance Temperature
- -20 Degrees F
- Tape Color
- Silver
- Series
- 360-17
- Maximum Tape Performance Temperature
- 200 Degrees F
- Tape Backing Material
- Aluminum Foil
- Tape Resistance Properties
- Solvent-Resistant
- Tape Tensile Strength
- 20 lb/in
- Environment
- Indoor/Outdoor
- Adhesion to Steel
- 200 oz/in
- Bond Type
- Permanent
- Product Form
- Continuous Roll
- Standards
- CAN/ULC-S102-10, UL 723 Classified
- Tape Adhesive Format
- Single-Sided
- Features
- Sealing
- For Use On
- Fiberglass, Metal
- Common Industry
- HVAC/R
- UV Resistance
- UV-Resistant
- Liner Included
- Liner Included
- Flame Retardant
- Flame-Retardant
- Tape Backing Construction
- Foil
Dimensions
- Tape Thickness
- 17 mil
- Imperial Tape Width
- 3 in
- Imperial Tape Length
- 33 yd
Description
FoilMastic Printed Foil/Butyl 17 mil, Common Industry HVAC/R, Environment Indoor/Outdoor, Imperial Tape Length 33 yd, Imperial Tape Width 3 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -20 Degrees F, Product Form Continuous Roll, Series 360-17, Tape Adhesive Material Rubber, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Tape Adhesive Format Single-Sided, Standards CAN/ULC-S102-10, UL 723 Classified, Tape Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.