Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foil Tape, Aluminum, 50-1/4 yd L, 2-7/8 in W

  • Mfr # 337

  • Zoro # G3788323


product price: $20.19
/ea

Key Features

Tape Color
Silver
Length
46 m
Width
72 mm
Tape Thickness
3.5 mil
Series
337
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337
Zoro #
G3788323
UPC #
742366001375
Country of Origin
United States

Dimensions

Length
46 m
Width
72 mm
Tape Thickness
3.5 mil
Tape Core Diameter
3 in
Diameter
3 in
Imperial Tape Width
2 13/16 in
Metric Tape Width
72 mm
Metric Tape Length
46 m
Imperial Tape Length
50 1/4 yd

Details

Item
Foil Tape
Tape Color
Silver
Series
337
Tape Adhesive Material
Rubber
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Tape Backing Material
Aluminum
Tape Tensile Strength
14 lb/in
Temperature Range
-40 Degrees to 200 Degrees F
Tape Elongation
Not Rated
Tape Shape
Continuous Roll
Standards
UL 723
Adhesion Strength
100 oz/in
Tape Type
Foil Tape
Liner Included
Yes
Tape Sub-Type
General Purpose Foil Tape
Tape Brand
Polyken
Tape Backing Construction
Foil
Common Industry
General Maintenance & Repair
Environment
Indoor and Outdoor
Tape Resistance Properties
UV-Resistant
Product Form
Continuous Roll
Brand and Series
Polyken 338
Liner Material
Poly Coated Kraft Paper
Adhesion to Steel
100 oz/in
Specifications Met
UL Listed
Tape Adhesive Format
Single-Sided

Description

Foil Tape, Tape Brand Polyken, Brand and Series Polyken 337, Common Industry General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 50 1/4 yd, Imperial Tape Width 2 7/8 in, Imperial Tape WxL 2 13/16 in x 50 1/4 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 200 Degrees F, Product Form Continuous Roll, Series 337, Tape Adhesive Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.