Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gaffer Tape, 48mm x 50m, Black

  • Mfr # 512

  • Zoro # G7141747


product price: $22.39
/ea
Sold in multiples of 24 for $537.36

Key Features

Tape Color Family
Black
Tensile Strength
40 lb./in.
Duct Tape Length
50m
Duct Tape Width
48mm
Performance Temp.
40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512
Zoro #
G7141747
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Length
50m
Duct Tape Width
48mm

Details

Item
Gaffer Tape,48mm x 50m,Black
Tape Color Family
Black
Tensile Strength
40 lb./in.
Performance Temp.
40 Degrees to 200 Degrees F

Description

Gaffer Tape,48mm x 50m,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.