Joist, Deck & Ledger Flashing
- Mfr # 646
- Zoro # G325078132
product price:Â
$
13.79
/ea
Key Features
Color
Black
Thickness
9.5 mil
Environment
Outdoor
Flame Retardant
Not Flame-Retardant
Tape Adhesive Format
Single-Sided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 646
- Zoro #
- G325078132
- UPC #
- 742366998200
- Country of Origin
- United States
- Color
- Black
- Environment
- Outdoor
- Flame Retardant
- Not Flame-Retardant
- Tape Adhesive Format
- Single-Sided
- Minimum Tape Performance Temperature
- -30 Degrees F
- Product Form
- Continuous Roll
- Common Industry
- Construction
- Item
- Flashing Tape
- Tape Backing Material
- Polypropylene Film
- Features
- Sealing, Seaming
- Tape Tensile Strength
- 25 lb/in
- Tape Backing Construction
- Film
- Bond Type
- Permanent
- Surface Compatibility
- Wood
- Series
- 646
- UV Resistance
- UV-Resistant
- Tape Resistance Properties
- Low Temperature-Resistant
- Tape Adhesive Material
- Acrylic
- Maximum Tape Performance Temperature
- 200 Degrees F
Dimensions
- Thickness
- 9.5 mil
- Roll Width
- 2 in
- Imperial Tape Length
- 50 ft
- Film Thickness
- 5 mil
Description
Flashing Tape, Imperial Tape Length 50 ft, Tape Backing Material Polypropylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Series 646, Environment Outdoor, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 25 lb/in, Surface Compatibility Wood
Restrictions
WARNING:
This product can expose you to chemicals including 2-Ethylhexyl acrylate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.