Zoro Homepage

PE Film Tape, Orange, 48mm x 55m, Pinked

  • Mfr # 757

  • Zoro # G0635551


product price: $7.19
/ea
Sold in multiples of 24 for $172.56

Key Features

Tape Backing Material
Polyethylene
Tape Length
55m
Tape Shape
Continuous Roll
Tape Adhesive
Synthetic Rubber
Tape Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757
Zoro #
G0635551
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
48mm
Tape Length
55m
Tape Thickness
7 mil

Details

Item
Multi-Purpose Tape
Tape Backing Material
Polyethylene
Tape Shape
Continuous Roll
Tape Adhesive
Synthetic Rubber
Min. Tape Performance Temp.
20 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Tape Tensile Strength
25 lb./in.
Tape Adhesive Strength
Steel: 75 oz./in.; Backing: 35 oz./in
Tape Color
Orange
Tape Elongation
85%
Tape Application
Hanging and Seaming PE Sheeting; Sealing Waste Disposal Bags; Bundling Carpet; Securing PE Film Coverings; Color Coding; Wire Hold Down; PE Splicing; Surface Protection; Dissimilar Metal Separation
Standards
ASTM D1000; PSTC-101

Description

PE Film Tape,Orange,48mm x 55m,Pinked

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.