Zoro Homepage

Splicing Tape, Red, 60 yd L, 1-7/8 in W

  • Mfr # 827

  • Zoro # G4345695


product price: $13.59
/ea

Key Features

Tape Backing Material
Polyethylene
Tape Width
48mm
Tape Length
55 m
Series
827
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827
Zoro #
G4345695
UPC #
742366001443
Country of Origin
United States

Dimensions

Tape Width
48mm
Tape Length
55 m
Tape Thickness
8 mil
Width
48mm
Thickness
8 mil
Metric Tape Length
55 m
Metric Width
48 mm
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Width
48 mm
Roll Width
1 7/8 in

Details

Item
Film Tape
Tape Backing Material
Polyethylene
Series
827
Tape Adhesive
Rubber
Min. Tape Performance Temp.
40 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Tape Tensile Strength
21 lb/in
Tape Adhesive Strength
60 oz./in.
Tape Color
Red
Material
Polyethylene
Tape Application
Stucco and Plaster Masking, General Purpose Outdoor Masking, Surface Protection, Bunding, Wrapping, Repairs
Tape Elongation
70%
Color
Red
Standards
PSTC-1; ASTM D1000; ASTM D3833
Features
Repairs, Bundling
Number of Adhesive Sides
1
Product Form
Continuous Roll
Adhesion to Steel
60 oz/in
Max. Adhesion Time
24 mo
Tape Sub-Type
Polyethylene Splicing Tape
Tape Adhesive Format
Single-Sided
Tape Brand
Polyken
Temperature Range
40 Degrees to 200 Degrees F
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Construction, General Maintenance and Repair
Tape Adhesive Material
Rubber
Minimum Tape Performance Temperature
40 Degrees F
Brand and Series
Polyken 827
Tape Resistance Properties
Chemical-Resistant, UV-Resistant
Surface Compatibility
Concrete, Metal, Polyethylene (PE), Wood
Environment
Indoor/Outdoor
Maximum Tape Performance Temperature
200 Degrees F
Tape Type
Splicing Tape
Tape Backing Construction
Film
Performance Temp. Range
40 Degrees to 200 Degrees F
Maximum Adhesion Time
24 mo

Description

Splicing Tape, Tape Color Red, Tape Brand Polyken, Brand and Series Polyken 827, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 60 yd, Tape Thickness 8 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Temperature Range 40 Degrees to 200 Degrees F, Series 827, Tape Type Splicing Tape, Tape Sub-Type Polyethylene Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.