Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splicing Tape, Black, 36 yd L, 1-7/8 in W

  • Mfr # 827

  • Zoro # G4345704


product price: $12.69
/ea

Key Features

Tape Backing Material
Polyethylene Film
Tape Width
48 mm
Tape Length
33 m
Series
827
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827
Zoro #
G4345704
UPC #
742366002150
Country of Origin
United States

Dimensions

Tape Width
48 mm
Tape Length
33 m
Tape Thickness
8 mil
Width
48mm
Thickness
8 mil
Metric Width
48 mm
Imperial Tape Length
36 yd
Metric Tape Length
33 m
Imperial Tape Width
1 7/8 in
Metric Tape Width
48 mm
Roll Width
1 7/8 in

Details

Item
Splicing Tape
Tape Backing Material
Polyethylene Film
Series
827
Tape Adhesive
Rubber
Min. Tape Performance Temp.
40 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Tape Tensile Strength
21 lb/in
Tape Adhesive Strength
60 oz/in
Tape Color
Black
Material
Polyethylene
Tape Elongation
70 %
Standards
ASTM D1000, ASTM D3833, PSTC-101
Color
Black
Features
Repairs, Bundling
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
40 Degrees F
Tape Type
Splicing Tape
Tape Sub-Type
Polyethylene Splicing Tape
Product Form
Continuous Roll
Environment
Indoor/Outdoor
Tape Adhesive Format
Single-Sided
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Construction, General Maintenance and Repair
Tape Brand
Polyken
Temperature Range
40 Degrees to 200 Degrees F
Tape Resistance Properties
Chemical-Resistant, UV-Resistant
Adhesion to Steel
60 oz/in
Max. Adhesion Time
24 mo
Maximum Tape Performance Temperature
200 Degrees F
Brand and Series
Polyken 827
Tape Adhesive Material
Rubber
Surface Compatibility
Concrete, Metal, Polyethylene (PE), Wood
Tape Backing Construction
Film
Performance Temp. Range
40 Degrees to 200 Degrees F
Maximum Adhesion Time
24 mo

Description

Splicing Tape, Tape Color Black, Tape Brand Polyken, Brand and Series Polyken 827, Imperial Tape Length 36 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 36 yd, Tape Thickness 8 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Temperature Range 40 Degrees to 200 Degrees F, Series 827, Tape Type Splicing Tape, Tape Sub-Type Polyethylene Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.