Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SplicingTape, White, 60ydL, 1-7/8inW

  • Mfr # 827

  • Zoro # G4239261


product price: $16.79
/ea

Key Features

Tape Backing Material
Polyethylene
Tape Width
48mm
Tape Length
55 m
Series
827
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
827
Zoro #
G4239261
UPC #
742366003096
Country of Origin
United States

Dimensions

Tape Width
48mm
Tape Length
55 m
Tape Thickness
8 mil
Thickness
8 mil
Width
48mm
Imperial Tape Length
60 yd
Metric Width
48 mm
Metric Tape Length
55 m
Imperial Tape Width
1 7/8 in
Metric Tape Width
48 mm
Roll Width
1 7/8 in

Details

Item
Film Tape
Tape Backing Material
Polyethylene
Series
827
Tape Adhesive
Rubber
Min. Tape Performance Temp.
40 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Tape Tensile Strength
21 lb/in
Tape Adhesive Strength
60 oz./in.
Tape Color
White
Material
Polyethylene
Tape Elongation
70%
Tape Application
Stucco and Plaster Masking, General Purpose Outdoor Masking, Surface Protection, Bunding, Wrapping, Repairs
Standards
PSTC-1; ASTM D1000; ASTM D3833
Color
White
Features
Repairs, Bundling
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Construction, General Maintenance and Repair
Tape Backing Construction
Film
Brand and Series
Polyken 827
Tape Sub-Type
Polyethylene Splicing Tape
Temperature Range
40 Degrees to 200 Degrees F
Max. Adhesion Time
24 mo
Minimum Tape Performance Temperature
40 Degrees F
Surface Compatibility
Concrete, Metal, Polyethylene (PE), Wood
Tape Brand
Polyken
Adhesion to Steel
60 oz/in
Tape Type
Splicing Tape
Maximum Tape Performance Temperature
200 Degrees F
Product Form
Continuous Roll
Tape Adhesive Material
Rubber
Environment
Indoor/Outdoor
Tape Resistance Properties
Chemical-Resistant, UV-Resistant
Performance Temp. Range
40 Degrees to 200 Degrees F
Maximum Adhesion Time
24 mo

Description

Splicing Tape, Tape Color White, Tape Brand Polyken, Brand and Series Polyken 827, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 60 yd, Tape Thickness 8 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Temperature Range 40 Degrees to 200 Degrees F, Series 827, Tape Type Splicing Tape, Tape Sub-Type Polyethylene Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.