Window & Door Flashing Tape
- Mfr # 620
- Zoro # G425078131
product price:Â
$
27.69
/ea
Key Features
Imperial Tape Length
75 ft
Series
620
Surface Compatibility
Glass
Common Industry
Construction
Thickness
13.5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 620
- Zoro #
- G425078131
- UPC #
- 742366998392
- Country of Origin
- United States
- Item
- Flashing Tape
- Series
- 620
- Surface Compatibility
- Glass
- Common Industry
- Construction
- Tape Resistance Properties
- Low Temperature-Resistant
- Color
- Black
- Environment
- Outdoor
- Tape Backing Material
- Polyethylene Film
- Tape Adhesive Format
- Single-Sided
- Bond Type
- Permanent
- Product Form
- Continuous Roll
- Features
- Sealing, Seaming, Window Sealing
- Maximum Tape Performance Temperature
- 200 Degrees F
- Flame Retardant
- Not Flame-Retardant
- Tape Adhesive Material
- Rubber
- UV Resistance
- UV-Resistant
- Minimum Tape Performance Temperature
- -30 Degrees F
Dimensions
- Imperial Tape Length
- 75 ft
- Thickness
- 13.5 mil
- Film Thickness
- 4.5 mil
Description
Flashing Tape, Imperial Tape Length 75 ft, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Series 620, Environment Outdoor, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Surface Compatibility Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.