Window & Door Flashing Tape
- Mfr # 640
- Zoro # G525078109
product price:Â
$
32.59
/ea
Key Features
Thickness
14.5 mil
Color
White
Tape Tensile Strength
55 lb/in
Common Industry
Construction
Flame Retardant
Not Flame-Retardant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 640
- Zoro #
- G525078109
- UPC #
- 742366997807
- Country of Origin
- United States
- Color
- White
- Tape Tensile Strength
- 55 lb/in
- Common Industry
- Construction
- Flame Retardant
- Not Flame-Retardant
- Tape Adhesive Format
- Single-Sided
- Product Form
- Continuous Roll
- Maximum Tape Performance Temperature
- 180 Degrees F
- Features
- Hanging, Masking, Patching, Repairs, Sealing
- Environment
- Outdoor
- Item
- Flashing Tape
- Tape Resistance Properties
- Abrasion-Resistant, Impact-Resistant, Solvent-Resistant
- Bond Type
- Repositionable
- Series
- 640
- Minimum Tape Performance Temperature
- 40 Degrees F
- UV Resistance
- Not UV-Resistant
- Tape Adhesive Material
- Rubber
- Tape Backing Material
- Polyethylene Film
- Surface Compatibility
- Stucco
Dimensions
- Thickness
- 14.5 mil
- Imperial Tape Length
- 75 ft
- Film Thickness
- 4.5 mil
- Roll Width
- 4 in
Description
Flashing Tape, Imperial Tape Length 75 ft, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Series 640, Environment Outdoor, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Tensile Strength 55 lb/in, Surface Compatibility Stucco
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.