Window, Door & Panel Seam Tape
- Mfr # 790
- Zoro # G125078110
product price:Â
$
36.99
/ea
Key Features
Environment
Outdoor
Product Form
Continuous Roll
Common Industry
Construction
Tape Resistance Properties
Low Temperature-Resistant
Thickness
9.5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 790
- Zoro #
- G125078110
- UPC #
- 742366998064
- Country of Origin
- United States
- Environment
- Outdoor
- Product Form
- Continuous Roll
- Common Industry
- Construction
- Tape Resistance Properties
- Low Temperature-Resistant
- UV Resistance
- UV-Resistant
- Maximum Tape Performance Temperature
- 200 Degrees F
- Tape Adhesive Format
- Single-Sided
- Color
- Transparent
- Features
- Sealing, Seaming, Window Sealing
- Surface Compatibility
- Housewrap, Wood
- Minimum Tape Performance Temperature
- -30 Degrees F
- Bond Type
- Permanent
- Tape Adhesive Material
- Acrylic
- Tape Backing Construction
- Film
- Flame Retardant
- Not Flame-Retardant
- For Temperature Application
- Cold/High Temperature
- Series
- 790
- Standards
- AMAA 711-22
- Tape Backing Material
- Polypropylene Film
- Tape Tensile Strength
- 25 lb/in
- Item
- Seam Tape
- Application Temperature - Minimum
- 20 Degrees F
- Moisture Resistance
- Moisture-Resistant
Dimensions
- Thickness
- 9.5 mil
- Imperial Tape Length
- 75 ft
- Film Thickness
- 5 mil
Description
Seam Tape, Imperial Tape Length 75 ft, Tape Backing Material Polypropylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Series 790, Environment Outdoor, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 25 lb/in, Surface Compatibility Housewrap, Wood
Restrictions
WARNING:
This product can expose you to chemicals including 2-Ethylhexyl acrylate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.