Window, Door & Panel Seam Tape
- Mfr # 790
- Zoro # G925078143
product price:Â
$
37.65
/ea
Key Features
Environment
Outdoor
Thickness
9.5 mil
Flame Retardant
Not Flame-Retardant
Imperial Tape Length
75 ft
UV Resistance
UV-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 790
- Zoro #
- G925078143
- UPC #
- 742366998576
- Country of Origin
- United States
- Environment
- Outdoor
- Flame Retardant
- Not Flame-Retardant
- UV Resistance
- UV-Resistant
- Tape Tensile Strength
- 25 lb/in
- Features
- Sealing, Seaming, Window Sealing
- Application Temperature - Minimum
- 20 Degrees F
- Bond Type
- Permanent
- Surface Compatibility
- Housewrap, Wood
- Standards
- AMAA 711-22
- Tape Adhesive Material
- Acrylic
- Color
- Transparent
- Tape Resistance Properties
- Low Temperature-Resistant
- Tape Backing Construction
- Film
- Common Industry
- Construction
- Tape Adhesive Format
- Single-Sided
- Item
- Seam Tape
- Maximum Tape Performance Temperature
- 200 Degrees F
- Minimum Tape Performance Temperature
- -30 Degrees F
- Product Form
- Continuous Roll
- For Temperature Application
- Cold/High Temperature
- Series
- 790
- Tape Backing Material
- Polypropylene Film
Dimensions
- Thickness
- 9.5 mil
- Imperial Tape Length
- 75 ft
- Film Thickness
- 5 mil
Description
Seam Tape, Imperial Tape Length 75 ft, Tape Backing Material Polypropylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Series 790, Environment Outdoor, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 25 lb/in, Surface Compatibility Housewrap, Wood
Restrictions
WARNING:
This product can expose you to chemicals including 2-Ethylhexyl acrylate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.