Zoro Homepage

PolyCast(1.75mm, 3000g) Natural

  • Mfr # PJ03003

  • Zoro # G114761320


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Material
PVB
Color
Natural
Diameter
1.75 mm
Hot End Nozzle Temperature - Minimum
374 Degrees F
Heat Deflection Temperature
127.4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ03003
Zoro #
G114761320
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1.75 mm

Details

Item
3D Printing Filament
Material
PVB
Color
Natural
Hot End Nozzle Temperature - Minimum
374 Degrees F
Heat Deflection Temperature
127.4 Degrees F
Print Speed - Minimum
40 mm/sec
Print Speed - Maximum
60 mm/sec
Spool Weight
3.0 kg
Compatible Printer Series
Prusa i3 MK3S PrusaSlicer
Hot End Nozzle Temperature - Maximum
428 Degrees F
Series
PolyCast(TM)
Print Surface Temperature - Minimum
25 Degrees C
Print Surface Temperature - Maximum
70 Degrees C

Description

Spool, 1.75mm 3D filament

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.