Zoro Homepage

PolyLite ASA(1.75mm, 1000g) White

  • Mfr # PF01002

  • Zoro # G814761408


product price: $37.49
/ea

Key Features

Material
ASA
Color
White
Diameter
1.75 mm
Hot End Nozzle Temperature - Minimum
464 Degrees F
Hot End Nozzle Temperature - Maximum
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF01002
Zoro #
G814761408
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1.75 mm

Details

Item
3D Printing Filament
Material
ASA
Color
White
Hot End Nozzle Temperature - Minimum
464 Degrees F
Hot End Nozzle Temperature - Maximum
500 Degrees F
Heat Deflection Temperature
212 Degrees F
Print Speed - Minimum
30 mm/sec
Compatible Printer Series
Prusa i3 MK3S PrusaSlicer
Print Speed - Maximum
50 mm/sec
Series
PolyLite(TM)
Spool Weight
1.00 kg
Print Surface Temperature - Minimum
75 Degrees C
Print Surface Temperature - Maximum
95 Degrees C

Description

Spool, 1.75mm 3D filament

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.