Zoro Homepage

PolyLite PC(1.75mm, 1000g) Transparent

  • Mfr # PC01001

  • Zoro # G014761376


product price: $43.39
/ea

Key Features

Material
PC
Color
Clear
Diameter
1.75 mm
Spool Weight
1.00 kg
Series
PolyLite(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC01001
Zoro #
G014761376
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1.75 mm

Details

Item
3D Printing Filament
Material
PC
Color
Clear
Spool Weight
1.00 kg
Series
PolyLite(TM)
Compatible Printer Series
Prusa i3 MK3S PrusaSlicer
Heat Deflection Temperature
224.6 Degrees F
Print Speed - Minimum
30 mm/sec
Hot End Nozzle Temperature - Minimum
482 Degrees F
Hot End Nozzle Temperature - Maximum
518 Degrees F
Print Speed - Maximum
50 mm/sec
Print Surface Temperature - Minimum
90 Degrees C
Print Surface Temperature - Maximum
100 Degrees C

Description

Spool, 1.75mm 3D filament

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.