Zoro Homepage

PolyLite PLA Teal, 2.85mm 1kg Reel Polymaker

  • Mfr # RM-PL0119

  • Zoro # G5653072


product price: $31.29
/ea

Key Features

Material
PLA
For Use With
3D Printers
Weight
1.00 kg
Diameter
2.85 mm
Max. Extrude Temperature
374 Degrees F (190 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-PL0119
Zoro #
G5653072
UPC #
-
Country of Origin
China

Dimensions

Diameter
2.85 mm

Details

Item
3D Printing Filament
Material
PLA
Color
Teal
For Use With
3D Printers
Weight
1.00 kg
Max. Extrude Temperature
374 Degrees F (190 Degrees C)
Min. Extrude Temperature
302 Degrees F (150 Degrees C)
Recommended Print Bed
PEI Sheet
Print Surface Temperature - Minimum
77 Degrees F
Durometer
88 Shore D
Spool Weight
1.00 kg
Hot End Nozzle Temperature - Maximum
401 Degrees F
Series
PolyLite
Print Surface Temperature - Maximum
140 Degrees F
Hot End Nozzle Temperature - Minimum
374 Degrees F

Description

3D Printing Filament, PLA, Teal, Diameter 2.85 mm, 1.00 kg, Max. Extrude Temperature 374 Degrees F (190 Degrees C), Color Family Blues, For Use With 3D Printers, Min. Extrude Temperature 302 Degrees F (150 Degrees C), Durometer 88 Shore D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.