Zoro Homepage

PolyLite PLA True Yellow, 2.85mm 1kg Reel - Polymaker

  • Mfr # RM-PL0126

  • Zoro # G5652768


product price: $31.29
/ea

Key Features

Material
PLA
For Use With
3D Printers
Weight
1.00 kg
Diameter
2.85 mm
Min. Extrude Temperature
302 Degrees F (150 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-PL0126
Zoro #
G5652768
UPC #
-
Country of Origin
China

Dimensions

Diameter
2.85 mm

Details

Item
3D Printing Filament
Material
PLA
Color
True Yellow
For Use With
3D Printers
Weight
1.00 kg
Min. Extrude Temperature
302 Degrees F (150 Degrees C)
Max. Extrude Temperature
374 Degrees F (190 Degrees C)
Hot End Nozzle Temperature - Maximum
401 Degrees F
Durometer
88 Shore D
Spool Weight
1.00 kg
Hot End Nozzle Temperature - Minimum
374 Degrees F
Print Surface Temperature - Minimum
77 Degrees F
Series
PolyLite
Recommended Print Bed
PEI Sheet
Print Surface Temperature - Maximum
140 Degrees F

Description

3D Printing Filament, PLA, True Yellow, Diameter 2.85 mm, 1.00 kg, Max. Extrude Temperature 374 Degrees F (190 Degrees C), Color Family Yellows, For Use With 3D Printers, Min. Extrude Temperature 302 Degrees F (150 Degrees C), Durometer 88 Shore D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.