Zoro Homepage

PolySmooth(1.75mm, 750g) Transparent

  • Mfr # PJ01011

  • Zoro # G114761337


product price: $39.49
/ea

Key Features

Material
PVB
Diameter
1.75 mm
Print Speed - Minimum
40 mm/sec
Hot End Nozzle Temperature - Minimum
374 Degrees F
Print Speed - Maximum
60 mm/sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ01011
Zoro #
G114761337
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1.75 mm

Details

Item
3D Printing Filament
Material
PVB
Color
Clear
Print Speed - Minimum
40 mm/sec
Hot End Nozzle Temperature - Minimum
374 Degrees F
Print Speed - Maximum
60 mm/sec
Spool Weight
750 g
Compatible Printer Series
Prusa i3 MK3S PrusaSlicer
Series
PolySmooth
Hot End Nozzle Temperature - Maximum
428 Degrees F
Heat Deflection Temperature
150.8 Degrees F
Print Surface Temperature - Maximum
70 Degrees C
Print Surface Temperature - Minimum
25 Degrees C

Description

Spool, 1.75mm 3D filament

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.