Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PolyWood(1.75mm, 600g) Wood

  • Mfr # PA08005

  • Zoro # G014761307


product price: $40.15
/ea

Key Features

Material
PLA
Color
Wood
Diameter
1.75 mm
Heat Deflection Temperature
122 Degrees F
Print Surface Temperature - Minimum
30 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA08005
Zoro #
G014761307
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1.75 mm

Details

Item
3D Printing Filament
Material
PLA
Color
Wood
Heat Deflection Temperature
122 Degrees F
Print Surface Temperature - Minimum
30 Degrees C
Compatible Printer Series
Creality Ender 3 S1 Cura, Prusa i3 MK3S Cura, Raise 3D Pro 2
Series
PolyWood(TM)
Hot End Nozzle Temperature - Minimum
374 Degrees F
Print Speed - Maximum
50 mm/sec
Print Surface Temperature - Maximum
50 Degrees C
Hot End Nozzle Temperature - Maximum
410 Degrees F
Print Speed - Minimum
30 mm/sec
Spool Weight
600 g

Description

Spool, 1.75mm 3D filament

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.