Zoro Homepage

Spool, 1.75mm 3D filament

  • Mfr # PW01001

  • Zoro # G614761301


product price: $58.39
/ea

Key Features

Color
Green
Diameter
1.75 mm
Series
PolySupport(TM)
Hot End Nozzle Temperature - Minimum
518 Degrees F
Spool Weight
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW01001
Zoro #
G614761301
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1.75 mm

Details

Item
3D Printing Filament
Color
Green
Series
PolySupport(TM)
Hot End Nozzle Temperature - Minimum
518 Degrees F
Spool Weight
500 g
Print Speed - Minimum
30 mm/sec
Heat Deflection Temperature
109.4 Degrees F
Hot End Nozzle Temperature - Maximum
572 Degrees F
Print Speed - Maximum
60 mm/sec
Print Surface Temperature - Maximum
80 Degrees C
Print Surface Temperature - Minimum
50 Degrees C

Description

Spool, 1.75mm 3D filament

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.