
Disposable Gloves, Latex, S, 1000 PK, Ivory
Mfr # PM102
Zoro # G213085471
product price: $182.99
/pk 1000, $0.18/ea
Free Shipping & Returns
Key Features
Color
Ivory
Material
Latex
Sterile/Non-Sterile
Non-Sterile
Texture
Fully Textured
Texture Location
Full
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM102
Zoro #
G213085471
UPC #
-
Country of Origin
Thailand
Dimensions
Size
S
Details
Item
Disposable Gloves
Color
Ivory
Material
Latex
Sterile/Non-Sterile
Non-Sterile
Texture
Fully Textured
Texture Location
Full
Cuff Style
Standard
Description
Eliminates the potential aerosolization of glove powder and powder-associated transfer of latex proteins Multi-layer, fusion bonded 50 micrograms or less of total water-extractable proteins per gram reduced potential for allergic reaction Micro-rough textured surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.