Zoro Homepage
This item is Discontinued.
Polymershapes Blue Polypropylene Fluted Sheet 96" L x 48" W x 0.157" Thick 42102122

Blue Polypropylene Fluted Sheet 96" L x 48" W x 0.157" Thick (Discontinued)

  • Mfr # 42102122
  • Zoro # G7865879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42102122
Zoro #
G7865879
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.157"
Plastic Width
48"
Plastic Length
96"
Length
96"
Thickness
0.157"
Width
48"

Details

Item
Fluted Sheet
Plastic Material
Polypropylene
Plastic Color
Blue
Color
Blue
Material Color Family
Blue
Impact Strength
3.3 ft-lb/sq in
Material
Polypropylene

Description

Fluted Sheet, Polypropylene, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.157 in, Blue, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.