White Pole Banner, Matte 18oz, White, 54"x164 ft. 164 ft. L x (Discontinued)
- Mfr # PBP18137050
- Zoro # G2934990
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBP18137050
Zoro #
G2934990
UPC #
-
Country of Origin
United States
Dimensions
Plastic Length
164 ft.
Length
164 ft.
Details
Item
Pole Banner,Matte 18oz,White,54"x164 ft.
Plastic Color
White
Color
White
Impact Strength
3.3 ft-lb/sq in
Description
Pole Banner,Matte 18oz,White,54 In.x164 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.