Shop ZORO SELECT

White UHMW Sheet Stock 24" L x 24" W x 2.250" Thick

  • Mfr # BULK-PS-UHMW-957
  • Zoro # G3205596

product price: 
$
461.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
2.250"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMW-957
Zoro #
G3205596
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
2.250"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
2.250"
Width
24"
Length
24"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Material Type
Virgin Food Contact Grade
Plastic Grouping
Sheet Stock
Material Color Family
White
Operating Temp. Range
-22 Degrees to 180 Degrees F
Standards
3-A Dairy, FDA, USDA
Thickness Tolerance
+/-10%
Plastic Properties
Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Tensile Strength
5,800 psi
Elongation
200 %
Backing Type
No Backing
Material
UHMW Polyethylene
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Shape
Square
Temperature Range
-22 Degrees to 180 Degrees F
Machinability
100 %
Impact Strength
No Break
Plastic Thickness Tolerance
+/-10%
Plastic Hardness Rating
Medium
Maximum Temperature
180 Degrees F
Water Absorption
0.01 %
Plastic Clarity
Opaque
UV Resistant
No
Minimum Temperature
-22 Degrees F
Grade
Standard
Tensile Strength Rating
Good
Friction Coefficient
0.12
Wear Factor
Excellent
Water Absorption Rating
Excellent
Plastic Hardness
66D
Plastic Density
0.034 lb/cu in
Product Form
Sheet
Product Type
Plastic Sheet
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Weight
45.57 lb
Dielectric Strength
45 kV/mm
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
70 Shore D
Rockwell Hardness
50 HRM
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 2.25 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 66D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.