Shop THE LINER GUYS
See all product information
Create Account
EXTREME DUTY 20 Mil Crawl Space Vapor Barrier, 12' x 100', Woven Polyethylene Sheeting
- Mfr # 805970
- Zoro # G223942351
original price:Â $540.99 , new price: $486.99 , 9 percent off
new price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Plastic Width
12 ft
Plastic Material
Woven Polyethylene
Color
White
Plastic Length
100 ft
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805970
- Zoro #
- G223942351
- UPC #
- -
- Country of Origin
- China
- Plastic Material
- Woven Polyethylene
- Color
- White
- Shape
- Rectangle
- Item
- Vapor Barrier
Dimensions
- Plastic Width
- 12 ft
- Plastic Length
- 100 ft
- Plastic Thickness
- 20 mil
Description
The Liner Guys EXTREME DUTY 20 Mil Crawl Space Barrier When your project demands the ultimate level of protection, choose The Liner Guys 20 Mil Extreme Duty Vapor Barrier. This is our toughest film, offering maximum defense against moisture, damage, and wear. At a full 20 Mil (0.020 inch) thickness, this barrier provides commercial-grade, permanent protection. It is constructed from ultra-heavy-duty woven polyethylene, specifically designed to withstand heavy foot traffic, storage, sharp rocks, and harsh concrete edges. This material is virtually impermeable and provides unmatched puncture resistance. The 12-foot wide roll allows for fast, efficient coverage with minimal seaming, creating a strong, continuous seal against water vapor, humidity, and Radon gas. The bright white finish ensures a clean, easily inspected crawl space environment. Install the 20 Mil barrier for projects requiring the absolute highest durability, permanence, and peace of mind. This product is the gold standard for high-performance encapsulation. Dimensions: 12 feet by 100 feet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.