Zoro Homepage

Advan Program, 23 L Open Bath wBridge, PC

  • Mfr # AP23P100-L11B

  • Zoro # G6864313


product price: $4,759.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
ambient +10 Degrees to 85 Degrees
Voltage
120V AC
Speed
variable-speed pump
Plug Style - Lab Equipment
Standard
Item - Circulators and Water Baths
Circulator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP23P100-L11B
Zoro #
G6864313
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 1/4 in
Overall Depth
18 in
Chamber Depth
8 in
Chamber Width
12 in
Chamber Height
8.3 in
Overall Width
13 5/8 in
Interior Height
8 1/4 in
Interior Width
12 in
Interior Depth
8 in

Description

Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Open, Capacity - Circulators and Water Baths 23 L, Chamber Depth 8 in, Chamber Height 8.3 in, Chamber Width 12 in, Temp. Range (C) Ambient +10 Degrees to 85 Degrees , Temp. Range (F) Ambient + 20 Degrees to 185 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Polycarbonate, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.