Zoro Homepage

Advan Program, 28 L Open Bath wBridge, PC

  • Mfr # AP28P100-L11B

  • Zoro # G6805967


product price: $4,589.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
ambient +10 Degrees to 85 Degrees
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Speed
variable-speed pump
Chamber Width
14.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP28P100-L11B
Zoro #
G6805967
UPC #
-
Country of Origin
United States

Dimensions

Chamber Width
14.13 in
Chamber Depth
5.5 in
Overall Depth
22 1/8 in
Overall Height
16 1/4 in
Overall Width
13 5/8 in
Chamber Height
12.35 in
Interior Height
12 3/8 in
Interior Depth
5 1/2 in
Interior Width
12 in

Details

Item
Circulator
Temp. Range (C)
ambient +10 Degrees to 85 Degrees
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Speed
variable-speed pump
Compliance
CSA, CE
Max. Temp. (C)
85 Degrees C
Capacity
28 L
Capacity - Circulators and Water Baths
28 L
Pump Type
Pressure/Suction
Temp. Control
Yes
Type - Circulators and Water Baths
Open
Temperature Control
Yes
Chamber Material
Polycarbonate
Capacity - Circulators & Water Baths
28L
Item - Circulators and Water Baths
Circulator
Heated or Refrigerated
Heated
Temp. Accuracy
+/-0.01 Degrees C
Material
polycarbonate
Accuracy
+/- 0.01 Degrees C
Amps
10 A
Display
SmartTouch Color LCD 4.3 in
Flow Rate
20.1 lpm
Temperature Control - Circulators & Water Baths
Yes
Standards
ETL, RoHS, WEEE
Temp. Range (F)
Ambient +20 Degrees to 185 Degrees
Housing Material
Polycarbonate
Circulation Type
Open
Display Type
Touch-Screen
Programmable
Yes
Temperature Setting - Minimum
-6.7 Degrees C
Alarm Indicator Type
Visual
Interior Material
Polycarbonate
Current
10 A
Includes Alarm
Yes
Bath Material
Polycarbonate
Temperature Setting - Maximum
85 Degrees C
Temperature Accuracy Tolerance
+/-0.005 Degrees C
Plug Style
Standard
Product Type
Water Bath

Description

Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Open, Capacity - Circulators and Water Baths 28 L, Chamber Depth 5.5 in, Chamber Height 12.35 in, Chamber Width 14.13 in, Temp. Range (C) Ambient +10 Degrees to 85 Degrees , Temp. Range (F) Ambient +20 Degrees to 185 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Polycarbonate, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.