Zoro Homepage

Advanced Program. Open Bath System, 20 Lt

  • Mfr # AP20S150-L11B

  • Zoro # G6524122


product price: $4,321.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
Ambient +10 Degrees to 150 Degrees
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Speed
variable-speed pump
Overall Height
14 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP20S150-L11B
Zoro #
G6524122
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 7/8 in
Chamber Width
9 in
Chamber Height
10.4 in
Overall Depth
20 7/8 in
Overall Width
13 1/2 in
Chamber Depth
6 in
Interior Depth
6 in
Interior Width
9 in
Interior Height
10 3/8 in

Details

Item
Circulator
Temp. Range (C)
Ambient +10 Degrees to 150 Degrees
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Speed
variable-speed pump
Item - Circulators and Water Baths
Circulator
Chamber Material
Stainless Steel
Capacity
20 L
Temperature Control
Yes
Temp. Range (F)
Ambient +20 Degrees to 302 Degrees
Max. Temp. (C)
150 Degrees C
Compliance
CSA, CE
Accuracy
+/- 0.01 Degrees C
Display
SmartTouch Color LCD 4.3 in
Capacity - Circulators & Water Baths
20L
Material
Powder Painted Steel
Standards
ETL, RoHS, WEEE
Temp. Control
Yes
Amps
10 A
Pump Type
Pressure/Suction
Temperature Control - Circulators & Water Baths
Yes
Heated or Refrigerated
Heated
Type - Circulators and Water Baths
Open
Temp. Accuracy
+/-0.01 Degrees C
Capacity - Circulators and Water Baths
20 L
Flow Rate
20.1 lpm
Bath Material
Stainless Steel
Plug Style
Standard
Includes Alarm
Yes
Temperature Setting - Maximum
150 Degrees C
Housing Finish
Powder Painted
Interior Material
Stainless Steel
Housing Material
Steel
Programmable
Yes
Temperature Setting - Minimum
-6.7 Degrees C
Circulation Type
Open
Alarm Indicator Type
Visual
Display Type
Touch-Screen
Product Type
Water Bath
Current
10 A
Temperature Accuracy Tolerance
+/-0.005 Degrees C

Description

Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Open, Capacity - Circulators and Water Baths 20 L, Chamber Depth 6 in, Chamber Height 10.4 in, Chamber Width 9 in, Temp. Range (C) Ambient +10 Degrees to 150 Degrees , Temp. Range (F) Ambient +20 Degrees to 302 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.