Zoro Homepage

Advanced Program. Open Bath System, 6 Lt

  • Mfr # AP06S150-L11B

  • Zoro # G6521042


product price: $3,769.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
Ambient +10 Degrees to 150 Degrees
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Speed
variable-speed pump
Chamber Width
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP06S150-L11B
Zoro #
G6521042
UPC #
-
Country of Origin
United States

Dimensions

Chamber Width
4.3 in
Chamber Depth
6 in
Chamber Height
3.9 in
Overall Height
14 7/8 in
Overall Depth
13 3/8 in
Overall Width
8 1/8 in
Interior Width
4 1/4 in
Interior Depth
6 in
Interior Height
3 7/8 in

Details

Item
Circulator
Temp. Range (C)
Ambient +10 Degrees to 150 Degrees
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Speed
variable-speed pump
Amps
10 A
Capacity
6 L
Capacity - Circulators & Water Baths
6L
Type - Circulators and Water Baths
Open
Accuracy
+/- 0.01 Degrees C
Flow Rate
20.1 lpm
Item - Circulators and Water Baths
Circulator
Temp. Range (F)
Ambient +20 Degrees to 302 Degrees
Temp. Accuracy
+/-0.01 Degrees C
Capacity - Circulators and Water Baths
6 L
Chamber Material
Stainless Steel
Temperature Control
Yes
Compliance
CSA, CE
Max. Temp. (C)
150 Degrees C
Pump Type
Pressure/Suction
Temperature Control - Circulators & Water Baths
Yes
Standards
ETL, RoHS, WEEE
Heated or Refrigerated
Heated
Temp. Control
Yes
Material
Powder Painted Steel
Display
SmartTouch Color LCD 4.3 in
Programmable
Yes
Alarm Indicator Type
Visual
Temperature Setting - Maximum
150 Degrees C
Temperature Accuracy Tolerance
+/-0.005 Degrees C
Housing Finish
Powder Painted
Plug Style
Standard
Circulation Type
Open
Temperature Setting - Minimum
-6.7 Degrees C
Interior Material
Stainless Steel
Includes Alarm
Yes
Housing Material
Steel
Product Type
Water Bath
Bath Material
Stainless Steel
Display Type
Touch-Screen
Current
10 A

Description

Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Open, Capacity - Circulators and Water Baths 6 L, Chamber Depth 6 in, Chamber Height 3.9 in, Chamber Width 4.3 in, Temp. Range (C) Ambient +10 Degrees to 150 Degrees , Temp. Range (F) Ambient +20 Degrees to 302 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.