Zoro Homepage

Antifreeze, 1 gal., Plastic

  • Mfr # 060340-KIT-GRAINGER

  • Zoro # G7561881


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Capacity
3.8 L
Product Type
Antifreeze Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060340-KIT-GRAINGER
Zoro #
G7561881
UPC #
-
Country of Origin
United States

Details

Item
Antifreeze Fluid
Capacity
3.8 L
Product Type
Antifreeze Fluid

Description

Antifreeze, CAS Number 107-21-1, Molecular Weight 62g/mol, Container Size 1 gal., Container Material Plastic, Shelf Life 1 yr.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.