Shop POLYSCIENCE

Chiller, Immersion, 15L, 11.8"x16.9"x7.9"

  • Mfr # AP7LR-20-L11B
  • Zoro # G6946274

product price: 
$
6,568.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Temp. Range (C)
-20 Degrees to 200 Degrees
Voltage
120V AC
Speed
variable-speed pump
Plug Style - Lab Equipment
Standard
Chamber Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AP7LR-20-L11B
Zoro #
G6946274
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
23 1/4 in
Chamber Depth
5 in
Chamber Height
6.18 in
Overall Width
16 1/4 in
Overall Height
16 1/4 in
Chamber Width
5.59 in
Interior Height
5 in
Interior Width
5 5/8 in
Interior Depth
6 1/8 in

Details

Item
Circulator
Temp. Range (C)
-20 Degrees to 200 Degrees
Voltage
120V AC
Speed
variable-speed pump
Plug Style - Lab Equipment
Standard
Chamber Material
Stainless Steel
Display
SmartTouch Color LCD 4.3 in
Pump Type
Pressure/Suction
Capacity - Circulators and Water Baths
7 L
Item - Circulators and Water Baths
Circulator
Capacity - Circulators & Water Baths
7L
Type - Circulators and Water Baths
Stirring
Max. Temp. (C)
200 Degrees C
Compliance
CSA, CE
Temp. Range (F)
-4 Degrees to 392 Degrees
Temperature Control
Yes
Heated or Refrigerated
Heated and Refrigerated
Amps
12 A
Temp. Accuracy
+/-0.01 Degrees C
Flow Rate
20.1 lpm
Material
Powder Painted Steel
Standards
CE, cETLus, CSA, RoHS, TUV
Temperature Control - Circulators & Water Baths
Yes
Amps AC
Advanced Digital 120 VAC/60 Hz
Capacity
7 L
Accuracy
+/- 0.01 Degrees C
Temp. Control
Yes
Programmable
Yes
Temperature Setting - Maximum
200 Degrees C
Circulation Type
Circulating
Display Type
Touch-Screen
Temperature Setting - Minimum
-20 Degrees C
Temperature Uniformity
+/-0.005 Degrees C
Includes Alarm
Yes
Housing Material
Stainless Steel
Plug Style
Standard
Interior Material
Stainless Steel
Housing Finish
Powder Coated
Temperature Accuracy Tolerance
+/-0.005 Degrees C
Alarm Indicator Type
Audio and Visual
Product Type
Circulator
Current
12 A
Bath Material
Stainless Steel
Cooling Capacity at 20 Degrees Celsius
200 W
Cover Material
Phenolic Resin
Features
10 point Calibration, (11) Languages, Color Touchscreen Display, RS232, USB, Ethernet, External Probe Ports, Swivel180(tm) Rotating Controller, Temperature Range: -20 Degrees C~200 Degrees C, Usable with Flammable Fluids, Variable-Speed Pump

Description

Circulator, Heated or Refrigerated Heated and Refrigerated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 7 L, Chamber Depth 5 in, Chamber Height 6.18 in, Chamber Width 5.59 in, Temp. Range (C) -20 Degrees to 200 Degrees , Temp. Range (F) -4 Degrees to 392 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Amps 12 A, Standards CE, cETLus, CSA, RoHS, TUV, Voltage 120V AC, Plug Style - Lab Equipment Standard

Ratings & reviews