Zoro Homepage
This item is Discontinued.
Polyscience Water Bath, 5L, 120V/60Hz WB05L11B

Water Bath, 5L, 120V/60Hz (Discontinued)

  • Mfr # WB05L11B
  • Zoro # G7081487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB05L11B
Zoro #
G7081487
UPC #
-
Country of Origin
China

Dimensions

Inside Usable Dimensions
5"L x 10.8"W x 6"D
Overall Depth
12 in
Overall Width
14.5 in
Chamber Width
10.8 in
Manufacturers Warranty Length
2 YEARS
Chamber Depth
6 in
Overall Height
13.5 in
Chamber Height
5 in

Description

Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 5L, Chamber Depth 6 in, Chamber Height 5 in, Chamber Width 10.8 in, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Temp. Range (F) Ambient +10 Degrees to 212 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.1 Degrees C, Chamber Material Stainless Steel, Amps 3.3, Standards ETL, CE, Voltage 120, Plug Style - Lab Equipment Standard, Display LCD 3.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.