Shop POLYSCIENCE

Circulator, 16-1/4 in W, 7 L, Std., SS

  • Mfr # AD7LR-20-L11B
  • Zoro # G6473022

product price: 
$
5,349.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
-20 Degrees to 200 Degrees
Voltage
120/240V AC
Plug Style - Lab Equipment
Standard
Speed
variable-speed pump
Temp. Accuracy
+/-0.01 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AD7LR-20-L11B
Zoro #
G6473022
UPC #
-
Country of Origin
United States
Item
Circulator
Temp. Range (C)
-20 Degrees to 200 Degrees
Voltage
120/240V AC
Plug Style - Lab Equipment
Standard
Speed
variable-speed pump
Temp. Accuracy
+/-0.01 Degrees C
Amps AC
Advanced Digital 120 VAC/60 Hz
Amps
12 A
Standards
ETL, RoHS, WEEE
Heated or Refrigerated
Refrigerated
Compliance
CSA, CE
Accuracy
+/- 0.01 Degrees C
Type - Circulators and Water Baths
Stirring
Material
Powder Painted Steel
Temperature Control - Circulators & Water Baths
Yes
Display
LCD Touch-Pad 3.75 in
Item - Circulators and Water Baths
Circulator
Capacity
7 L
Temperature Control
Yes
Flow Rate
20.1 lpm
Pump Type
Pressure/Suction
Temp. Range (F)
-4 Degrees to 392 Degrees
Chamber Material
Stainless Steel
Temp. Control
Yes
Max. Temp. (C)
200 Degrees C
Capacity - Circulators and Water Baths
7 L
Capacity - Circulators & Water Baths
7L
Programmable
No
Temperature Setting - Maximum
200 Degrees C
Temperature Uniformity
+/-0.01 Degrees C
Alarm Indicator Type
Audio and Visual
Housing Material
Stainless Steel
Current
12 A
Interior Material
Stainless Steel
Temperature Setting - Minimum
-20 Degrees C
Temperature Accuracy Tolerance
+/-0.01 Degrees C
Includes Alarm
Yes
Display Type
LCD
Bath Material
Stainless Steel
Circulation Type
Circulating
Product Type
Circulator
Housing Finish
Powder Coated
Plug Style
Standard
Cover Material
Phenolic Resin
Cooling Capacity at 20 Degrees Celsius
200 W
Features
1 point Calibration, (4) Languages, RS232, USB, Ethernet, External Probe Ports, Swivel180(tm) Rotating Controller, Temperature Range: -20 Degrees C~200 Degrees C, Usable with Flammable Fluids, Variable-Speed Pump

Dimensions

Overall Depth
23 1/4 in
Overall Width
16 1/4 in
Chamber Width
5.59 in
Chamber Height
6.18 in
Chamber Depth
5 in
Overall Height
16 1/4 in
Interior Height
5 in
Interior Depth
6 1/8 in
Interior Width
5 5/8 in
Fits Chest Size
1 point Calibration, (4) Languages, RS232, USB, Ethernet, External Probe Ports, Swivel180(tm) Rotating Controller, Temperature Range: -20 Degrees C~200 Degrees C, Usable with Flammable Fluids, Variable-Speed Pump

Description

Circulator, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 7 L, Chamber Depth 5 in, Chamber Height 6.18 in, Chamber Width 5.59 in, Temp. Range (C) -20 Degrees to 200 Degrees , Temp. Range (F) -4 Degrees to 392 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Amps 12 A, Standards ETL, RoHS, WEEE, Voltage 120/240V AC, Plug Style - Lab Equipment Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.