Shop POLYSCIENCE

Circulator, 16-5/8 in W, 20 L, Std., SS

  • Mfr # SD20R-30-L11B
  • Zoro # G6575895

product price: 
$
6,852.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
-30 Degrees to 170 Degrees
Voltage
120/240V AC
Plug Style - Lab Equipment
Standard
Speed
2-speed pump
Display
LCD Touch-Pad 3.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SD20R-30-L11B
Zoro #
G6575895
UPC #
-
Country of Origin
United States
Item
Circulator
Temp. Range (C)
-30 Degrees to 170 Degrees
Voltage
120/240V AC
Plug Style - Lab Equipment
Standard
Speed
2-speed pump
Display
LCD Touch-Pad 3.75 in
Heated or Refrigerated
Refrigerated
Capacity - Circulators and Water Baths
20 L
Temperature Control
Yes
Temperature Control - Circulators & Water Baths
Yes
Material
Powder Painted Steel
Pump Type
Pressure
Accuracy
+/- 0.04 Degrees C
Compliance
CSA, CE
Temp. Accuracy
+/-0.04 Degrees C
Capacity
20 L
Item - Circulators and Water Baths
Circulator
Chamber Material
Stainless Steel
Amps
13 A
Type - Circulators and Water Baths
Stirring
Temp. Range (F)
-22 Degrees to 338 Degrees
Flow Rate
11 lpm
Standards
ETL, RoHS, WEEE
Capacity - Circulators & Water Baths
20L
Max. Temp. (C)
170 Degrees C
Temp. Control
Standard Digital
Temperature Uniformity
+/-0.04 Degrees C
Product Type
Circulator
Plug Style
Standard
Housing Finish
Powder Coated
Housing Material
Stainless Steel
Temperature Setting - Minimum
-30 Degrees C
Includes Alarm
Yes
Current
13 A
Alarm Indicator Type
Audio and Visual
Programmable
No
Temperature Setting - Maximum
170 Degrees C
Display Type
LCD
Circulation Type
Circulating
Bath Material
Stainless Steel
Temperature Accuracy Tolerance
+/-0.04 Degrees C
Interior Material
Stainless Steel
Cooling Capacity at 20 Degrees Celsius
915 W
Cover Material
Phenolic Resin
Features
1 point Calibration, Swivel180(tm) Rotating Controller, Temperature Range: -20 Degrees C~170 Degrees C, Two-Speed Pump, Usable with Non-Flammable Fluids

Dimensions

Chamber Height
9.85 in
Chamber Length
9-27/32"
Overall Height
24 in
Chamber Depth
12.45 in
Overall Width
16 5/8 in
Overall Depth
16 5/8 in
Chamber Width
5.5 in
Interior Width
12 1/2 in
Interior Height
5 1/2 in
Interior Depth
9 7/8 in
Fits Chest Size
1 point Calibration, Swivel180(tm) Rotating Controller, Temperature Range: -20 Degrees C~170 Degrees C, Two-Speed Pump, Usable with Non-Flammable Fluids

Description

Circulator, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 20 L, Chamber Depth 12.45 in, Chamber Height 9.85 in, Chamber Width 5.5 in, Temp. Range (C) -30 Degrees to 170 Degrees , Temp. Range (F) -22 Degrees to 338 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.04 Degrees C, Chamber Material Stainless Steel, Amps 13 A, Standards ETL, RoHS, WEEE, Voltage 120/240V AC, Plug Style - Lab Equipment Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.