Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Polyscience Large Capacity Bath, 159L, 230V/60Hz 070800

Large Capacity Bath, 159L, 230V/60Hz (Discontinued)

  • Mfr # 070800
  • Zoro # G3487176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
070800
Zoro #
G3487176
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
32.25 in
Overall Width
40.25 in
Chamber Width
32 in
Chamber Height
22 in
Chamber Length
22"
Overall Height
42.75 in
Chamber Depth
16 in

Details

Item
Forced-Age Testing Bath
Temp. Range (C)
-10 Degrees to 60 Degrees
Voltage
230
Plug Style - Lab Equipment
Standard
Capacity - Circulators and Water Baths
189L
Heated or Refrigerated
Heated and Refrigerated
Temperature Control - Circulators & Water Baths
Yes
Capacity - Circulators & Water Baths
189L
Chamber Material
Stainless Steel
Temperature Control
Yes
Compliance
CE
Amps
16
Material
Powder Painted Steel
Display
LED
Item - Circulators and Water Baths
Circulator
Accuracy
+/- 0.5 Degrees C
Standards
ETL, CE
Flow Rate
16.3Lpm
Temp. Range (F)
14 Degrees to 140 Degrees
Amps AC
15
Capacity
159L
Temp. Accuracy
+/-0.09 Degrees C
Temp. Control
Y
Type - Circulators and Water Baths
Forced Age
Max. Temp. (C)
60 Degrees
Voltage (AC)
230V/60Hz

Description

Circulator, Heated or Refrigerated Heated and Refrigerated, Type - Circulators and Water Baths Forced Age, Capacity - Circulators and Water Baths 189L, Chamber Depth 16 in, Chamber Height 22 in, Chamber Width 32 in, Temp. Range (C) -10 Degrees to 60 Degrees , Temp. Range (F) 14 Degrees to 140 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.09 Degrees C, Chamber Material Stainless Steel, Amps 16, Standards ETL, CE, Voltage 230, Plug Style - Lab Equipment Standard, Display LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.