Shop POLYSCIENCE

Circulator, 18 in W, 28 L, Std., SS

  • Mfr # AD28R-30-L11B
  • Zoro # G6634774

product price: 
$
7,387.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
-30 Degrees to 200 Degrees
Voltage
120/240V AC
Plug Style - Lab Equipment
Standard
Speed
variable-speed pump
Flow Rate
20.1 lpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AD28R-30-L11B
Zoro #
G6634774
UPC #
-
Country of Origin
United States
Item
Circulator
Temp. Range (C)
-30 Degrees to 200 Degrees
Voltage
120/240V AC
Plug Style - Lab Equipment
Standard
Speed
variable-speed pump
Flow Rate
20.1 lpm
Item - Circulators and Water Baths
Circulator
Temp. Control
Yes
Capacity - Circulators & Water Baths
28L
Temperature Control
Yes
Type - Circulators and Water Baths
Stirring
Capacity
28 L
Capacity - Circulators and Water Baths
28 L
Compliance
CSA, CE
Chamber Material
Stainless Steel
Heated or Refrigerated
Refrigerated
Accuracy
+/- 0.01 Degrees C
Pump Type
Pressure/Suction
Amps
13 A
Material
Stainless Steel
Temperature Control - Circulators & Water Baths
Yes
Temp. Accuracy
+/-0.01 Degrees C
Max. Temp. (C)
200 Degrees C
Display
LCD Touch-Pad 3.75 in
Standards
ETL, RoHS, WEEE
Temp. Range (F)
-22 Degrees to 392 Degrees
Display Type
LCD
Alarm Indicator Type
Audio and Visual
Circulation Type
Circulating
Interior Material
Stainless Steel
Product Type
Circulator
Programmable
No
Current
13 A
Includes Alarm
Yes
Plug Style
Standard
Temperature Uniformity
+/-0.01 Degrees C
Bath Material
Stainless Steel
Temperature Setting - Minimum
-30 Degrees C
Temperature Setting - Maximum
200 Degrees C
Housing Material
Stainless Steel
Temperature Accuracy Tolerance
+/-0.01 Degrees C
Features
1 point Calibration, (4) Languages, RS232, USB, Ethernet, External Probe Ports, Swivel180(tm) Rotating Controller, Temperature Range: -30 Degrees C~200 Degrees C, Usable with Flammable Fluids, Variable-Speed Pump
Housing Finish
Powder Coated
Cover Material
Phenolic Resin
Cooling Capacity at 20 Degrees Celsius
915 W

Dimensions

Overall Depth
26 1/2 in
Overall Width
18 in
Chamber Width
14.13 in
Overall Height
26 1/2 in
Chamber Depth
5.5 in
Chamber Height
12.35 in
Interior Width
14 1/8 in
Interior Height
5 1/2 in
Interior Depth
12 3/8 in
Fits Chest Size
1 point Calibration, (4) Languages, RS232, USB, Ethernet, External Probe Ports, Swivel180(tm) Rotating Controller, Temperature Range: -30 Degrees C~200 Degrees C, Usable with Flammable Fluids, Variable-Speed Pump

Description

Circulator, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 28 L, Chamber Depth 5.5 in, Chamber Height 12.35 in, Chamber Width 14.13 in, Temp. Range (C) -30 Degrees to 200 Degrees , Temp. Range (F) -22 Degrees to 392 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Amps 13 A, Standards ETL, RoHS, WEEE, Voltage 120/240V AC, Plug Style - Lab Equipment Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.