Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Polyscience Large Capacity Bath, 159L, 240V/50Hz 070805

Large Capacity Bath, 159L, 240V/50Hz (Discontinued)

  • Mfr # 070805
  • Zoro # G2998707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
070805
Zoro #
G2998707
UPC #
-
Country of Origin
United States

Dimensions

Chamber Length
22"
Overall Width
40.25 in
Chamber Depth
16 in
Chamber Width
32 in
Chamber Height
22 in
Overall Depth
32.25 in
Overall Height
42.75 in

Details

Item
Forced-Age Testing Bath
Temp. Range (C)
-10 Degrees to 60 Degrees
Voltage
240
Plug Style - Lab Equipment
European
Item - Circulators and Water Baths
Circulator
Temperature Control
Yes
Voltage (AC)
240V/50Hz
Temperature Control - Circulators & Water Baths
Yes
Temp. Range (F)
14 Degrees to 140 Degrees
Compliance
CE
Temp. Control
Y
Amps AC
15
Max. Temp. (C)
60 Degrees
Display
LED
Heated or Refrigerated
Heated and Refrigerated
Type - Circulators and Water Baths
Forced Age
Amps
16
Standards
ETL, CE
Temp. Accuracy
+/-0.5 Degrees C
Capacity - Circulators & Water Baths
189L
Material
Powder Painted Steel
Accuracy
+/- 0.5 Degrees C
Flow Rate
16.3Lpm
Capacity - Circulators and Water Baths
189L
Capacity
159L
Chamber Material
Stainless Steel

Description

Circulator, Heated or Refrigerated Heated and Refrigerated, Type - Circulators and Water Baths Forced Age, Capacity - Circulators and Water Baths 189L, Chamber Depth 16 in, Chamber Height 22 in, Chamber Width 32 in, Temp. Range (C) -10 Degrees to 60 Degrees , Temp. Range (F) 14 Degrees to 140 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.5 Degrees C, Chamber Material Stainless Steel, Amps 16, Standards ETL, CE, Voltage 240, Plug Style - Lab Equipment European, Display LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.