Shop POLYSCIENCE

Circulator, 4.5L, 16.5"x15.7"x8.3"

  • Mfr # MX20S135-L11B
  • Zoro # G6999422

product price: 
$
2,320.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
ambient +10 Degrees to 135 Degrees
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Speed
Single-Speed Pump
Capacity - Circulators and Water Baths
20 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX20S135-L11B
Zoro #
G6999422
UPC #
-
Country of Origin
United States

Dimensions

Chamber Width
9 in
Overall Depth
20 7/8 in
Overall Width
13 1/2 in
Chamber Depth
6 in
Overall Height
16 in
Chamber Height
10.4 in
Interior Width
9 in
Interior Depth
10 3/8 in
Interior Height
6 in
Fits Chest Size
1 point Calibration, Single-Speed Pump, Temperature Range: Ambient+10 Degrees C~150 Degrees C, Usable with Non-Flammable Fluids

Details

Item
Water Bath
Temp. Range (C)
ambient +10 Degrees to 135 Degrees
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Speed
Single-Speed Pump
Capacity - Circulators and Water Baths
20 L
Temp. Accuracy
+/-0.07 Degrees C
Chamber Material
Stainless Steel
Amps
10 A
Display
LCD 3.25 in
Max. Temp. (C)
135 Degrees C
Temp. Control
Yes
Heated or Refrigerated
Heated
Material
Powder Painted Steel
Compliance
CSA, CE
Accuracy
+/- 0.07 Degrees C
Flow Rate
13.5 lpm
Temperature Control - Circulators & Water Baths
Yes
Temperature Control
Yes
Capacity
20 L
Type - Circulators and Water Baths
Open
Temp. Range (F)
Ambient + 20 Degrees to 275 Degrees
Standards
ETL, RoHS, WEEE
Pump Type
Pressure
Item - Circulators and Water Baths
Circulator
Capacity - Circulators & Water Baths
20L
Temperature Setting - Maximum
135 Degrees C
Product Type
Water Bath
Housing Finish
Powder Coated
Current
10 A
Interior Material
Stainless Steel
Alarm Indicator Type
Audio and Visual
Housing Material
Steel
Temperature Accuracy Tolerance
+/-0.07 Degrees C
Circulation Type
Circulating
Bath Material
Stainless Steel
Includes Alarm
Yes
Plug Style
Standard
Display Type
LCD
Temperature Setting - Minimum
-6.7 Degrees C
Cover Material
Phenolic Resin
Features
1 point Calibration, Single-Speed Pump, Temperature Range: Ambient+10 Degrees C~150 Degrees C, Usable with Non-Flammable Fluids
Temperature Uniformity
+/-0.07 Degrees C
Programmable
No

Description

Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Open, Capacity - Circulators and Water Baths 20 L, Chamber Depth 6 in, Chamber Height 10.4 in, Chamber Width 9 in, Temp. Range (C) Ambient +10 Degrees to 135 Degrees , Temp. Range (F) Ambient + 20 Degrees to 275 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.07 Degrees C, Chamber Material Stainless Steel, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.