Shop POLYSCIENCE

Circulator, 8-3/4 in W, 7 L, Std., SS

  • Mfr # AD07R-40-L11B
  • Zoro # G6804174

product price: 
$
6,063.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Temp. Range (C)
-40 Degrees to 200 Degrees
Voltage
120/240V AC
Speed
variable-speed pump
Plug Style - Lab Equipment
Standard
Capacity - Circulators and Water Baths
7 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AD07R-40-L11B
Zoro #
G6804174
UPC #
-
Country of Origin
United States
Item
Circulator
Temp. Range (C)
-40 Degrees to 200 Degrees
Voltage
120/240V AC
Speed
variable-speed pump
Plug Style - Lab Equipment
Standard
Capacity - Circulators and Water Baths
7 L
Temp. Range (F)
-40 Degrees to 392 Degrees
Material
Powder Painted Steel
Type - Circulators and Water Baths
Stirring
Compliance
CSA, CE
Heated or Refrigerated
Refrigerated
Temp. Accuracy
+/-0.01 Degrees C
Chamber Material
Stainless Steel
Standards
ETL, RoHS, WEEE
Max. Temp. (C)
200 Degrees C
Capacity - Circulators & Water Baths
7L
Temp. Control
Yes
Capacity
7 L
Item - Circulators and Water Baths
Circulator
Temperature Control - Circulators & Water Baths
Yes
Display
LCD Touch-Pad 3.75 in
Temperature Control
Yes
Flow Rate
20.1 lpm
Pump Type
Pressure/Suction
Accuracy
+/- 0.01 Degrees C
Amps AC
Advanced Digital 120 VAC/60 Hz
Amps
12 A
Plug Style
Standard
Programmable
No
Circulation Type
Circulating
Temperature Setting - Minimum
-40 Degrees C
Temperature Accuracy Tolerance
+/-0.01 Degrees C
Temperature Uniformity
+/-0.01 Degrees C
Current
12 A
Product Type
Circulator
Display Type
LCD
Bath Material
Stainless Steel
Interior Material
Stainless Steel
Alarm Indicator Type
Audio and Visual
Housing Material
Stainless Steel
Includes Alarm
Yes
Housing Finish
Powder Coated
Temperature Setting - Maximum
200 Degrees C
Cooling Capacity at 20 Degrees Celsius
505 W
Features
1 point Calibration, (4) Languages, RS232, USB, Ethernet, External Probe Ports, Swivel180(tm) Rotating Controller, Temperature Range: -40 Degrees C~200 Degrees C, Usable with Flammable Fluids, Variable-Speed Pump
Cover Material
Phenolic Resin

Dimensions

Overall Width
8 3/4 in
Overall Depth
21 1/4 in
Chamber Width
5.59 in
Chamber Depth
5 in
Overall Height
24 1/4 in
Chamber Height
6.18 in
Interior Depth
6 1/8 in
Interior Height
5 in
Interior Width
5 5/8 in
Fits Chest Size
1 point Calibration, (4) Languages, RS232, USB, Ethernet, External Probe Ports, Swivel180(tm) Rotating Controller, Temperature Range: -40 Degrees C~200 Degrees C, Usable with Flammable Fluids, Variable-Speed Pump

Description

Circulator, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 7 L, Chamber Depth 5 in, Chamber Height 6.18 in, Chamber Width 5.59 in, Temp. Range (C) -40 Degrees to 200 Degrees , Temp. Range (F) -40 Degrees to 392 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Amps 12 A, Standards ETL, RoHS, WEEE, Voltage 120/240V AC, Plug Style - Lab Equipment Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.