Shop POLYSCIENCE

Circulator, 8-3/4 in W, 7 L, Std., SS

  • Mfr # AP07R-40-L11B
  • Zoro # G7108017

product price: 
$
7,596.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
-40 Degrees to 200 Degrees
Voltage
120/240V AC
Plug Style - Lab Equipment
Standard
Speed
variable-speed pump
Type - Circulators and Water Baths
Stirring
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AP07R-40-L11B
Zoro #
G7108017
UPC #
-
Country of Origin
United States
Item
Circulator
Temp. Range (C)
-40 Degrees to 200 Degrees
Voltage
120/240V AC
Plug Style - Lab Equipment
Standard
Speed
variable-speed pump
Type - Circulators and Water Baths
Stirring
Item - Circulators and Water Baths
Circulator
Flow Rate
20.1 lpm
Temp. Accuracy
+/-0.01 Degrees C
Capacity - Circulators and Water Baths
7 L
Temp. Control
Yes
Compliance
CSA, CE
Heated or Refrigerated
Refrigerated
Temp. Range (F)
-40 Degrees to 392 Degrees
Display
SmartTouch Color LCD 4.3 in
Capacity - Circulators & Water Baths
7L
Standards
ETL, RoHS, WEEE
Amps
12 A
Material
Powder Painted Steel
Temperature Control - Circulators & Water Baths
Yes
Chamber Material
Stainless Steel
Accuracy
+/- 0.01 Degrees C
Max. Temp. (C)
200 Degrees C
Pump Type
Pressure/Suction
Capacity
7 L
Amps AC
Advanced Programmable 120 VAC/60 Hz
Temperature Control
Yes
Temperature Setting - Maximum
200 Degrees C
Programmable
Yes
Alarm Indicator Type
Audio and Visual
Temperature Uniformity
+/-0.005 Degrees C
Interior Material
Stainless Steel
Temperature Accuracy Tolerance
+/-0.005 Degrees C
Housing Finish
Powder Coated
Plug Style
Standard
Bath Material
Stainless Steel
Temperature Setting - Minimum
-40 Degrees C
Current
12 A
Display Type
Touch-Screen
Includes Alarm
Yes
Product Type
Circulator
Circulation Type
Circulating
Housing Material
Stainless Steel
Cover Material
Phenolic Resin
Cooling Capacity at 20 Degrees Celsius
505 W
Features
10 point Calibration, (11) Languages, Color Touchscreen Display, RS232, USB, Ethernet, External Probe Ports, Swivel180(tm) Rotating Controller, Temperature Range: -40 Degrees C~200 Degrees C, Usable with Flammable Fluids, Variable-Speed Pump

Dimensions

Chamber Depth
5 in
Chamber Width
5.59 in
Overall Depth
21 1/4 in
Overall Width
8 3/4 in
Overall Height
24 1/4 in
Chamber Height
6.18 in
Interior Width
5 5/8 in
Interior Depth
6 1/8 in
Interior Height
5 in
Fits Chest Size
10 point Calibration, (11) Languages, Color Touchscreen Display, RS232, USB, Ethernet, External Probe Ports, Swivel180(tm) Rotating Controller, Temperature Range: -40 Degrees C~200 Degrees C, Usable with Flammable Fluids, Variable-Speed Pump

Description

Circulator, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 7 L, Chamber Depth 5 in, Chamber Height 6.18 in, Chamber Width 5.59 in, Temp. Range (C) -40 Degrees to 200 Degrees , Temp. Range (F) -40 Degrees to 392 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Amps 12 A, Standards ETL, RoHS, WEEE, Voltage 120/240V AC, Plug Style - Lab Equipment Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.