This item is Discontinued.

Polyscience Perform Digital, 15 L RefrigHtg 40to200C PD15R-40-L11B

Perform Digital, 15 L RefrigHtg 40to200C (Discontinued)

  • Mfr # PD15R-40-L11B
  • Zoro # G6488142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD15R-40-L11B
Zoro #
G6488142
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
22.4 in
Chamber Height
5.5 in
Overall Height
26.9 in
Chamber Width
10.87 in
Overall Width
14.5 in
Chamber Length
8-11/32"
Chamber Depth
8.34 in

Details

Item
Refrigerated Circulator, 15L with Performance Digital Controller, -40 Degrees C
Temp. Range (C)
-40 Degrees to 200 Degrees
Voltage
120
Speed
variable-speed pump
Plug Style - Lab Equipment
Standard
Capacity - Circulators & Water Baths
15L
Type - Circulators and Water Baths
Stirring
Accuracy
+/- 0.005 Degrees C
Pump Type
Pressure, Suction
Max. Temp. (C)
200 Degrees
Temp. Control
Performance Digital
Flow Rate
20.1Lpm
Temperature Control
Yes
Chamber Material
Stainless Steel
Capacity
15L
Amps
13
Heated or Refrigerated
Heated and Refrigerated
Temp. Range (F)
-40 Degrees to 392 Degrees
Material
Powder Painted Steel
Compliance
CSA, CE
Standards
ETL, CE
Temperature Control - Circulators & Water Baths
Yes
Display
SmartTouch Color LCD 4.3 in
Temp. Accuracy
+/-0.005 Degrees C
Item - Circulators and Water Baths
Circulator
Capacity - Circulators and Water Baths
15L

Description

Circulator, Heated or Refrigerated Heated and Refrigerated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 15L, Chamber Depth 8.34 in, Chamber Height 5.5 in, Chamber Width 10.87 in, Temp. Range (C) -40 Degrees to 200 Degrees , Temp. Range (F) -40 Degrees to 392 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.005 Degrees C, Chamber Material Stainless Steel, Amps 13, Standards ETL, CE, Voltage 120, Plug Style - Lab Equipment Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.