Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heated Circulator, 20 Liter

  • Mfr # AD20H200-L11B

  • Zoro # G7011654


product price: $4,199.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
ambient +10 Degrees to 200 Degrees
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Speed
variable-speed pump
Item - Circulators and Water Baths
Circulator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD20H200-L11B
Zoro #
G7011654
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 5/8 in
Overall Width
16 1/2 in
Chamber Width
5.5 in
Chamber Height
9.85 in
Overall Depth
24 in
Chamber Depth
12.45 in
Interior Width
12 1/2 in
Interior Depth
5 1/2 in
Interior Height
9 7/8 in

Details

Item
Heated Circulator
Temp. Range (C)
ambient +10 Degrees to 200 Degrees
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Speed
variable-speed pump
Item - Circulators and Water Baths
Circulator
Temp. Range (F)
Ambient + 20 Degrees to 392 Degrees
Amps
10 A
Temp. Control
Yes
Chamber Material
Stainless Steel
Capacity
20 L
Material
Powder Painted Steel
Specific Heat Capacity
0.10 to 2.00 BTU/lb. Degrees F
Flow Rate
20.1 lpm
Display
LCD Touch-Pad 3.75 in
Max. Temp. (C)
200 Degrees C
Temperature Control - Circulators & Water Baths
Yes
Temperature Control
Yes
Capacity - Circulators and Water Baths
20 L
Type - Circulators and Water Baths
Stirring
Compliance
CSA, CE
Heated or Refrigerated
Heated
Capacity - Circulators & Water Baths
20L
Standards
ETL, RoHS, WEEE
Temp. Accuracy
+/-0.01 Degrees C
Pump Type
Pressure/Suction
Accuracy
+/- 0.01 Degrees C
Temperature Setting - Minimum
-6.7 Degrees C
Plug Style
Standard
Bath Material
Stainless Steel
Housing Material
Steel
Product Type
Circulator
Temperature Accuracy Tolerance
+/-0.01 Degrees C
Temperature Setting - Maximum
200 Degrees C
Display Type
LCD
Interior Material
Stainless Steel
Circulation Type
Stirring
Alarm Indicator Type
Audio and Visual
Includes Alarm
Yes
Housing Finish
Powder Painted
Current
10 A

Description

Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 20 L, Chamber Depth 12.45 in, Chamber Height 9.85 in, Chamber Width 5.5 in, Temp. Range (C) Ambient +10 Degrees to 200 Degrees , Temp. Range (F) Ambient + 20 Degrees to 392 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.