Zoro Homepage

Immersion Cooler, 100C, .63 ID Flex Probe

  • Mfr # P10N4L101B

  • Zoro # G6982001


product price: $8,074.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
Fixed @ -100 Degrees
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Max. Temp. (C)
Fixed at -100 Degrees
Temp. Control
NO, fixed at -100 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10N4L101B
Zoro #
G6982001
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22 1/4 in
Overall Depth
20 1/8 in
Overall Width
15 in

Description

Chiller, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths Low Temperature, Temp. Range (C) Fixed @ -100 Degrees , Temp. Range (F) Fixed @ -148 Degrees , Temperature Control No, Amps 11.5 A, Standards CE, Voltage 120V AC, Plug Style - Lab Equipment Standard, Display LED, Flow Rate Not Applicable, Material Powder Painted Steel, Max. Temp. (C) Fixed at -100 Degrees , Overall Depth 20 1/8 in, Overall Height 22 1/4 in, Overall Width 15 in, Pump Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.