Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Immersion Cooler, 35C, 1.75 ID Rigid Coi

  • Mfr # P35N5L101B

  • Zoro # G7053085


product price: $3,707.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Temp. Range (C)
Fixed @ -35 Degrees
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Temp. Range (F)
Fixed @ -31 Degrees
Material
Powder Painted Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P35N5L101B
Zoro #
G7053085
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Width
14 in
Overall Depth
17 in

Details

Item
Chiller
Temp. Range (C)
Fixed @ -35 Degrees
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Temp. Range (F)
Fixed @ -31 Degrees
Material
Powder Painted Steel
Accuracy
0.1
Temperature Control - Circulators & Water Baths
No
Temp. Control
NO, fixed at -35 Degrees C
Max. Temp. (C)
Fixed at -35 Degrees
Compliance
CSA, CE
Type - Circulators and Water Baths
Low Temperature
Temperature Control
No
Heated or Refrigerated
Refrigerated
Amps
5 A
Item - Circulators and Water Baths
Chiller
Standards
CE
Housing Material
Steel
Programmable
No
Product Type
Low Temperature Cooler
Current
5 A
Circulation Type
Low Temperature
Housing Finish
Powder Painted
Temperature Setting - Minimum
-35 Degrees C
Plug Style
Standard

Description

Chiller, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths Low Temperature, Temp. Range (C) Fixed @ -35 Degrees , Temp. Range (F) Fixed @ -31 Degrees , Temperature Control No, Amps 5 A, Standards CE, Voltage 120V AC, Plug Style - Lab Equipment Standard, Flow Rate Not Applicable, Material Powder Painted Steel, Max. Temp. (C) Fixed at -35 Degrees , Overall Depth 17 in, Overall Height 14 in, Overall Width 14 in, Pump Type Not Applicable, Specific Heat Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.